
- C Cross Section
- Non-Cogged
- 13.2 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | C |
Material | Styrene Butadiene |
Static Conductive | Yes |
No. of Ribs | 15 |
Oil Resistance | Yes |
Inside Length | 195 in |
Belt Style | Non-Cogged |
Color | Black |
Reinforcement | Polyester |
Weight | 63.69 LB |
