- C Cross Section
- Non-Cogged
- 13.2 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
| Color | Black |
| No. of Ribs | 15 |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Belt Cross Section Style | C |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Inside Length | 136 in |
| Material | Styrene Butadiene |
| Weight | 44.93 LB |

