
- BX Cross Section
- Cogged
- 9.9 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Inch/Metric | Inch |
Reinforcement | Polyester |
Static Conductive | Yes |
Oil Resistance | Yes |
Belt Cross Section Style | BX |
Color | Black |
Inside Length | 85 in |
Belt Style | Cogged |
Temperature Range [Min] | -40 °F |
Material | Styrene Butadiene |
No. of Ribs | 15 |
Weight | 16.48 LB |
