- BX Cross Section
- Cogged
- 9.9 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
| No. of Ribs | 15 |
| Belt Cross Section Style | BX |
| Inch/Metric | Inch |
| Material | Styrene Butadiene |
| Color | Black |
| Inside Length | 73 in |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Weight | 14.29 LB |

