
- B Cross Section
- Non-Cogged
- 9.9 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Color | Black |
Reinforcement | Polyester |
No. of Ribs | 15 |
Belt Cross Section Style | B |
Material | Styrene Butadiene |
Inside Length | 315 in |
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Oil Resistance | Yes |
Inch/Metric | Inch |
Static Conductive | Yes |
Weight | 60.33 LB |
