
- B Cross Section
- Non-Cogged
- 9.9 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
Inch/Metric | Inch |
Reinforcement | Polyester |
Static Conductive | Yes |
Belt Cross Section Style | B |
Belt Style | Non-Cogged |
Inside Length | 240 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Material | Styrene Butadiene |
No. of Ribs | 15 |
Oil Resistance | Yes |
Weight | 46.07 LB |
