- B Cross Section
- Non-Cogged
- 9.9 in Cross Section Width
- 15 Ribs
- Styrene Butadiene Material
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Inside Length | 225 in |
| Static Conductive | Yes |
| Material | Styrene Butadiene |
| No. of Ribs | 15 |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Belt Cross Section Style | B |
| Weight | 43.21 LB |

