- 8V Cross Section
- 335 in Outside Length
- Non-Cogged
- 15 in Cross Section Width
- 15 Ribs
| Inch/Metric | Inch |
| Belt Cross Section Style | 8V |
| No. of Ribs | 15 |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Belt Style | Non-Cogged |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Outside Length | 335 in |
| Color | Black |
| Reinforcement | Polyester |
| Weight | 170.36 LB |

