
- 8VF Cross Section
- 150 in Outside Length
- Non-Cogged
- 15 in Cross Section Width
- 15 Ribs
Outside Length | 150 in |
Material | Polybutadiene |
Temperature Range [Min] | -40 °F |
Color | Black |
Reinforcement | Aramid |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Static Conductive | Yes |
Belt Cross Section Style | 8VF |
Oil Resistance | Yes |
No. of Ribs | 15 |
Weight | 77.779 LB |
