
- 8V Cross Section
- 132 in Outside Length
- Non-Cogged
- 15 in Cross Section Width
- 15 Ribs
Material | Polybutadiene |
Temperature Range [Min] | -40 °F |
No. of Ribs | 15 |
Outside Length | 132 in |
Belt Style | Non-Cogged |
Color | Black |
Reinforcement | Polyester |
Inch/Metric | Inch |
Belt Cross Section Style | 8V |
Static Conductive | Yes |
Oil Resistance | Yes |
Weight | 69.88 LB |
