- 5VX Cross Section
- 85 in Outside Length
- Cogged
- 9.3 in Cross Section Width
- 15 Ribs
| Belt Cross Section Style | 5VX |
| Material | Polybutadiene |
| Outside Length | 85 in |
| Inch/Metric | Inch |
| No. of Ribs | 15 |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Belt Style | Cogged |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Weight | 15.81 LB |

