
- 5VX Cross Section
- 71 in Outside Length
- Cogged
- 9.3 in Cross Section Width
- 15 Ribs
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Inch/Metric | Inch |
Color | Black |
Material | Polybutadiene |
No. of Ribs | 15 |
Belt Cross Section Style | 5VX |
Static Conductive | Yes |
Reinforcement | Polyester |
Belt Style | Cogged |
Outside Length | 71 in |
Weight | 13.29 LB |
