- 5VX Cross Section
- 132 in Outside Length
- Cogged
- 9.3 in Cross Section Width
- 15 Ribs
description
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
applications
- Used where high shock loading on short centers and small diameters are required
| Reinforcement | Polyester |
| Outside Length | 132 in |
| Cogged | Yes |
| Color | Black |
| Inch/Metric | Inch |
| Rib Width | 0.625 in |
| Cross Section Width | 10 5/16 in |
| Oil Resistance | Yes |
| Belt Cross Section Style | 5VX |
| Belt Size | 5V |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Cross Section Height | 17/32 in |
| Belt Match | 15 |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| No. of Ribs | 15 |
| Weight | 28.27 LB |

