
- 5VX Cross Section
- 106 in Outside Length
- Cogged
- 9.3 in Cross Section Width
- 15 Ribs
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Material | Polybutadiene |
Color | Black |
Belt Cross Section Style | 5VX |
Belt Style | Cogged |
No. of Ribs | 15 |
Outside Length | 106 in |
Oil Resistance | Yes |
Inch/Metric | Inch |
Weight | 19.59 LB |
