
- 5V Cross Section
- 250 in Outside Length
- Non-Cogged
- 9.3 in Cross Section Width
- 15 Ribs
Static Conductive | Yes |
Reinforcement | Polyester |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Outside Length | 250 in |
No. of Ribs | 15 |
Inch/Metric | Inch |
Color | Black |
Material | Polybutadiene |
Belt Cross Section Style | 5V |
Weight | 53.24 LB |
