
- 5VF Cross Section
- 250 in Outside Length
- Non-Cogged
- 9.3 in Cross Section Width
- 15 Ribs
Static Conductive | Yes |
Reinforcement | Aramid |
Oil Resistance | Yes |
No. of Ribs | 15 |
Color | Black |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Material | Polybutadiene |
Outside Length | 250 in |
Belt Cross Section Style | 5VF |
Weight | 51.9 LB |
