
- 5VF Cross Section
- 132 in Outside Length
- Non-Cogged
- 9.3 in Cross Section Width
- 15 Ribs
Belt Style | Non-Cogged |
No. of Ribs | 15 |
Material | Polybutadiene |
Outside Length | 132 in |
Oil Resistance | Yes |
Belt Cross Section Style | 5VF |
Color | Black |
Reinforcement | Aramid |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Static Conductive | Yes |
Weight | 27.843 LB |
