- 10 Grooves
- 15 1/2" Outside Diameter
- For Belt Size D
- M Bushing Required
| Bushing Type | QD |
| Outside Dia. | 15.5 in |
| Bushing Series | M |
| Belt Match | 1, 10 |
| Belt Size | D |
| D Pitch Dia. | 14.9 in |
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| Weight | 275.5 LB |
| EAN or UPC | 37256193712 |
| Bushing Type | QD |
| Outside Dia. | 15.5 in |
| Bushing Series | M |
| Belt Match | 1, 10 |
| Belt Size | D |
| D Pitch Dia. | 14.9 in |
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| Weight | 275.5 LB |
| EAN or UPC | 37256193712 |