
- 3VX Cross Section
- 95 in Outside Length
- Cogged
- 5.7 in Cross Section Width
- 15 Ribs
Belt Style | Cogged |
Inch/Metric | Inch |
No. of Ribs | 15 |
Reinforcement | Polyester |
Outside Length | 95 in |
Material | Polybutadiene |
Oil Resistance | Yes |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | 3VX |
Static Conductive | Yes |
Color | Black |
Weight | 8.04 LB |
