
- 3VX Cross Section
- 50 in Outside Length
- Cogged
- 5.7 in Cross Section Width
- 15 Ribs
Inch/Metric | Inch |
Oil Resistance | Yes |
Reinforcement | Polyester |
Belt Style | Cogged |
Outside Length | 50 in |
Belt Cross Section Style | 3VX |
Material | Polybutadiene |
Static Conductive | Yes |
Color | Black |
Temperature Range [Min] | -40 °F |
No. of Ribs | 15 |
Weight | 4.3 LB |
