
- 3VX Cross Section
- 45 in Outside Length
- Cogged
- 5.7 in Cross Section Width
- 15 Ribs
Color | Black |
Material | Polybutadiene |
Belt Style | Cogged |
Belt Cross Section Style | 3VX |
Oil Resistance | Yes |
Inch/Metric | Inch |
No. of Ribs | 15 |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Outside Length | 45 in |
Reinforcement | Polyester |
Weight | 3.88 LB |
