
- 3VX Cross Section
- 35.5 in Outside Length
- Cogged
- 5.7 in Cross Section Width
- 15 Ribs
Belt Style | Cogged |
Static Conductive | Yes |
Belt Cross Section Style | 3VX |
No. of Ribs | 15 |
Outside Length | 35 1/2 in |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Color | Black |
Material | Polybutadiene |
Oil Resistance | Yes |
Reinforcement | Polyester |
Weight | 3.09 LB |
