
- 3V Cross Section
- 125 in Outside Length
- Non-Cogged
- 5.7 in Cross Section Width
- 15 Ribs
Reinforcement | Polyester |
Oil Resistance | Yes |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Outside Length | 125 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
No. of Ribs | 15 |
Material | Polybutadiene |
Belt Cross Section Style | 3V |
Weight | 10.28 LB |
