- 8 Grooves
- 15" Outside Diameter
- For Belt Size D
- J Bushing Required
| Bushing Series | J |
| Belt Size | D |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 8 |
| D Pitch Dia. | 14.4 in |
| Belt Match | 1, 8 |
| Outside Dia. | 15 in |
| Weight | 152.0 LB |
| EAN or UPC | 37256193613 |
| Bushing Series | J |
| Belt Size | D |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Grooves | 8 |
| D Pitch Dia. | 14.4 in |
| Belt Match | 1, 8 |
| Outside Dia. | 15 in |
| Weight | 152.0 LB |
| EAN or UPC | 37256193613 |