- 5 Grooves
- 15" Outside Diameter
- For Belt Size D
- F Bushing Required
| Belt Match | 1, 5 |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Belt Size | D |
| Outside Dia. | 15 in |
| D Pitch Dia. | 14.4 in |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Weight | 105.7 LB |
| EAN or UPC | 37256193590 |

