- 3 Grooves
- 15" Outside Diameter
- For Belt Size D
- F Bushing Required
| D Pitch Dia. | 14.4 in |
| Belt Size | D |
| Inch/Metric | Inch |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Outside Dia. | 15 in |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Weight | 78.9 LB |
| EAN or UPC | 37256193576 |

