- 2.165 in Cross Section Width
- 0.551 in Pitch
- Chloroprene Material
| Inch/Metric | Inch |
| Temperature Range [Max] | 160 °F |
| No. of Ribs | 1 |
| Pitch | 0.551 in |
| Reinforcement | Fiberglass |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Material | Chloroprene |
| Weight | 0.42 LB |

