- 68 mm Cross Section Width
- 14 mm Pitch
- G Tooth Profile
- HNBR Material
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Temperature Range [Max] | 160 °F |
| Tooth Profile | G |
| Pitch | 14 mm |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Material | HNBR |
| Reinforcement | Aramid |
| Weight | 0.37 LB |

