
- M Cross Section
- 147 in Outside Length
- Non-Cogged
- 2.59 in Cross Section Width
- 7 Ribs
No. of Ribs | 7 |
Belt Size | M |
Belt Style | Non-Cogged |
Color | Black |
Belt Cross Section Style | M |
Static Conductive | No |
Rib Width | 0.37 in |
Temperature Range [Max] | 140 °F |
Outside Length | 147 in |
Oil Resistance | Yes |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Cross Section Height | 0.51 in |
Belt Match | 7 |
Cross Section Width | 2 5/8 in |
Inch/Metric | Inch |
Material | Polybutadiene |
Cogged | No |
Weight | 9.28 LB |
EAN or UPC | 37256082474 |
