- M Cross Section
- 147 in Outside Length
- Non-Cogged
- 0.74 in Cross Section Width
- 2 Ribs
| Static Conductive | No |
| Belt Style | Non-Cogged |
| No. of Ribs | 2 |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Rib Width | 0.37 in |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| Color | Black |
| Outside Length | 147 in |
| Belt Cross Section Style | M |
| Weight | 2.32 LB |

