
- L Cross Section
- 145.5 in Outside Length
- Non-Cogged
- 3.145 in Cross Section Width
- 17 Ribs
Color | Black |
Outside Length | 145 1/2 in |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
Temperature Range [Min] | -40 °F |
Material | Polybutadiene |
Cogged | No |
Belt Cross Section Style | L |
Rib Width | 0.185 in |
Oil Resistance | Yes |
Belt Match | 17 |
Static Conductive | No |
Belt Size | L |
Inch/Metric | Inch |
No. of Ribs | 17 |
Cross Section Width | 3 3/16 in |
Belt Style | Non-Cogged |
Cross Section Height | 3/8 in |
Weight | 6.014 LB |
