Skip to content Skip to navigation menu
Falcon Pd™ & Synchrochain Carbon Sprockets

140G-14M-20-3020

Falcon Pd™ & Synchrochain Carbon Sprockets
Item #101022631
  • 14 mm Belt Pitch
  • 20 mm Belt Width
  • 140 Teeth
  • 24.4524" Outside Diameter
  • 3020 Bushing Required
  • w/a Bore Range of 7/8" to 3 1/4"
  • Belt Sprocket
+ Show More + Show Less
Falcon Pd™ & Synchrochain Carbon Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 14 mm Belt Pitch
  • 20 mm Belt Width
  • 140 Teeth
  • 24.4524" Outside Diameter
  • 3020 Bushing Required

description

  • Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.

features

  • Available in popular sizes
  • Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
  • Made from cast iron with select sizes manufactured from ductile iron or steel
  • Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
Belt Pitch 14 mm
Finished Bore N/A
Bore Range [Min] 0.875 in
Bore Range [Max] 3.25 in
Bushing Type Taperlock
Belt Width 20 mm
Bushing Series 3020
Outside Dia. 24.4524 in
Pitch Diameter 24.5625 in
Bore Type Taper-Lock and QD Bushed
No. of Teeth 140
Weight 44.56 LB
EAN or UPC 37256089664
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison