
- D Cross Section
- Non-Cogged
- 17.5 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Belt Cross Section Style | D |
Inch/Metric | Inch |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Belt Style | Non-Cogged |
Material | Styrene Butadiene |
Inside Length | 270 in |
Oil Resistance | Yes |
No. of Ribs | 14 |
Color | Black |
Weight | 158.93 LB |
