- D Cross Section
- Non-Cogged
- 17.5 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
| No. of Ribs | 14 |
| Inside Length | 173 in |
| Color | Black |
| Belt Cross Section Style | D |
| Static Conductive | Yes |
| Material | Styrene Butadiene |
| Belt Style | Non-Cogged |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Weight | 104.02 LB |

