
- CX Cross Section
- Cogged
- 12.32 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Material | Styrene Butadiene |
Temperature Range [Min] | -40 °F |
Inside Length | 85 in |
Inch/Metric | Inch |
Static Conductive | Yes |
Belt Cross Section Style | CX |
Belt Style | Cogged |
Color | Black |
No. of Ribs | 14 |
Reinforcement | Polyester |
Oil Resistance | Yes |
Weight | 27.3 LB |
