
- CX Cross Section
- Cogged
- 12.32 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Belt Style | Cogged |
Material | Styrene Butadiene |
Belt Cross Section Style | CX |
Reinforcement | Polyester |
Static Conductive | Yes |
Inch/Metric | Inch |
No. of Ribs | 14 |
Inside Length | 75 in |
Temperature Range [Min] | -40 °F |
Color | Black |
Oil Resistance | Yes |
Weight | 21.79 LB |
