- CX Cross Section
- 100 in Outside Length
- Cogged
- 12.32 in Cross Section Width
- 14 Ribs
| No. of Ribs | 14 |
| Belt Cross Section Style | CX |
| Material | Styrene Butadiene |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Inside Length | 100 in |
| Outside Length | 100 in |
| Color | Black |
| Belt Style | Cogged |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Weight | 31.64 LB |

