
- C Cross Section
- Non-Cogged
- 12.32 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Color | Black |
Static Conductive | Yes |
Material | Styrene Butadiene |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Belt Cross Section Style | C |
No. of Ribs | 14 |
Inside Length | 120 in |
Reinforcement | Polyester |
Weight | 36.45 LB |
