
- BX Cross Section
- Cogged
- 9.24 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Belt Style | Cogged |
Inch/Metric | Inch |
Reinforcement | Polyester |
Inside Length | 85 in |
Static Conductive | Yes |
No. of Ribs | 14 |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | BX |
Color | Black |
Oil Resistance | Yes |
Material | Styrene Butadiene |
Weight | 15.38 LB |
