
- BX Cross Section
- Cogged
- 9.24 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Belt Cross Section Style | BX |
Color | Black |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Reinforcement | Polyester |
Belt Style | Cogged |
Inch/Metric | Inch |
No. of Ribs | 14 |
Oil Resistance | Yes |
Inside Length | 79 in |
Material | Styrene Butadiene |
Weight | 14.36 LB |
