
- BX Cross Section
- Cogged
- 9.24 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Inside Length | 71 in |
Inch/Metric | Inch |
Material | Styrene Butadiene |
Belt Cross Section Style | BX |
Reinforcement | Polyester |
No. of Ribs | 14 |
Static Conductive | Yes |
Color | Black |
Belt Style | Cogged |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Weight | 13.0 LB |
