
- BX Cross Section
- Cogged
- 9.24 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Color | Black |
Reinforcement | Polyester |
Inch/Metric | Inch |
Belt Cross Section Style | BX |
Temperature Range [Min] | -40 °F |
Inside Length | 55 in |
Belt Style | Cogged |
Oil Resistance | Yes |
Material | Styrene Butadiene |
No. of Ribs | 14 |
Static Conductive | Yes |
Weight | 10.28 LB |
