- BX Cross Section
- Cogged
- 9.24 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Material | Styrene Butadiene |
| Belt Style | Cogged |
| Belt Cross Section Style | BX |
| Color | Black |
| Inside Length | 38 in |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| No. of Ribs | 14 |
| Static Conductive | Yes |
| Weight | 7.39 LB |

