
- B Cross Section
- Non-Cogged
- 9.24 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Material | Styrene Butadiene |
Belt Cross Section Style | B |
Color | Black |
No. of Ribs | 14 |
Reinforcement | Polyester |
Static Conductive | Yes |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Belt Style | Non-Cogged |
Inside Length | 315 in |
Oil Resistance | Yes |
Weight | 56.31 LB |
