
- B Cross Section
- Non-Cogged
- 9.24 in Cross Section Width
- 14 Ribs
- Styrene Butadiene Material
Reinforcement | Polyester |
Material | Styrene Butadiene |
Color | Black |
Belt Style | Non-Cogged |
Static Conductive | Yes |
Inside Length | 210 in |
Oil Resistance | Yes |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
No. of Ribs | 14 |
Belt Cross Section Style | B |
Weight | 37.94 LB |
