- 8VF Cross Section
- 560 in Outside Length
- Non-Cogged
- 14 in Cross Section Width
- 14 Ribs
| Outside Length | 560 in |
| Belt Cross Section Style | 8VF |
| Reinforcement | Aramid |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| No. of Ribs | 14 |
| Color | Black |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Weight | 269.977 LB |

