
- 8V Cross Section
- 335 in Outside Length
- Non-Cogged
- 14 in Cross Section Width
- 14 Ribs
Color | Black |
Inch/Metric | Inch |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Belt Cross Section Style | 8V |
No. of Ribs | 14 |
Material | Polybutadiene |
Static Conductive | Yes |
Reinforcement | Polyester |
Outside Length | 335 in |
Temperature Range [Min] | -40 °F |
Weight | 159.0 LB |
