
- 8VF Cross Section
- 250 in Outside Length
- Non-Cogged
- 14 in Cross Section Width
- 14 Ribs
Reinforcement | Aramid |
Belt Cross Section Style | 8VF |
Inch/Metric | Inch |
Color | Black |
Material | Polybutadiene |
Outside Length | 250 in |
Static Conductive | Yes |
Belt Style | Non-Cogged |
No. of Ribs | 14 |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Weight | 120.48 LB |
