- 8VF Cross Section
- 212 in Outside Length
- Non-Cogged
- 14 in Cross Section Width
- 14 Ribs
| Color | Black |
| Outside Length | 212 in |
| Reinforcement | Aramid |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 8VF |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 14 |
| Material | Polybutadiene |
| Weight | 102.282 LB |

