
- 8V Cross Section
- 112 in Outside Length
- Non-Cogged
- 14 in Cross Section Width
- 14 Ribs
Color | Black |
Belt Cross Section Style | 8V |
Reinforcement | Polyester |
Oil Resistance | Yes |
Material | Polybutadiene |
Belt Style | Non-Cogged |
Static Conductive | Yes |
Outside Length | 112 in |
Temperature Range [Min] | -40 °F |
No. of Ribs | 14 |
Inch/Metric | Inch |
Weight | 52.67 LB |
